Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

60XH200-F

60XH200-F

60XH200-F SYNCHRONOUS PULLEY

2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 60 Teeth; 2-9/16" Face Width; Bushed; 16.601" Outside Diameter; 16.711" Pitch Diameter; Keyway; 1 To 3-15/16" Bushing Bore Range; F Bushing; No Minimum Plain Bore

Part #

60XH200

BDI #

989568

PRICE
$ 1,749.12 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
21.835
EAN
0698672320122
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
60
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
Extra Heavy | QD Bushing | Arm Style | Type C3
Inch - Metric
Inch
Manufacturer URL
https://www.tbwoods.com
Long Description
2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 60 Teeth; 2-9/16" Face Width; Bushed; 16.601" Outside Diameter; 16.711" Pitch Diameter; Keyway; 1 To 3-15/16" Bushing Bore Range; F Bushing; No Minimum Plain Bore
Outside Diameter
16.601 Inch | 421.665 Millimeter
Pitch Diameter
16.711 Inch | 424.459 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Face Width
2.563 Inch | 65.1 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1 To 3-15/16 Inch | 25.4 To 100.013 Millimeter