Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

611-21221-01

611-21221-01

611-21221-01 CONVEYOR ROLLER ; 4X45STL G/SL FS-C

Conveyor; 42" Belt Width; 4" Roller Diameter; 45" Length; CEMA C; Flat Carrier - Return Frame; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable

Part #

0627877

BDI #

18141492

PRICE
$ 1,156.52 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
16.798
UNSPSC
24101701
EAN
0793699124170
Product Name
Roller
Frame Type
Flat Carrier | Return
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Used With
Flat Carrier | Return
Relubricatable
No
Inch - Metric
Inch
Other Features
Sealed
Category - BDI
Conveyor Idler Roller
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
611-21221-01
Manufacturer Internal Number
6412417
Weight / LBS
37
Long Description
Conveyor; 42" Belt Width; 4" Roller Diameter; 45" Length; CEMA C; Flat Carrier - Return Frame; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable
Belt Width
42 Inch | 1,066.8 Millimeter
Roller Diameter
4 Inch | 101.6 Millimeter
Roller Width
45 Inch | 1,143 Millimeter