Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

611-21275-01

611-21275-01

611-21275-01 BELT CONVEYOR ROLLER ; 6X15 IMP G/SL F/S-C

Conveyor; 6" Roller Diameter; 15" Length; CEMA C; Flat Carrier - Return Impact Frame; Rubber Roller Material; Tapered Roller Bearing; Non-Relubricatable

Part #

0628867

BDI #

18141248

PRICE
$ 1,681.58 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
8.618
UNSPSC
24101701
EAN
0698210877118
Product Name
Roller
Frame Type
Flat Carrier | Return Impact
CEMA Class
CEMA C
Roller Material
Rubber
Bearing Type
Tapered Roller Bearing
Used With
Flat Carrier | Return Impact
Relubricatable
No
Inch - Metric
Inch
Other Features
Sealed
Category - BDI
Conveyor Idler Roller
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
611-21275-01
Manufacturer Internal Number
6487711
Weight / LBS
19
Long Description
Conveyor; 6" Roller Diameter; 15" Length; CEMA C; Flat Carrier - Return Impact Frame; Rubber Roller Material; Tapered Roller Bearing; Non-Relubricatable
Roller Diameter
6 Inch | 152.4 Millimeter
Belt Width
0 Inch | 0 Millimeter
Roller Width
15 Inch | 381 Millimeter