Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

614-11-4

614-11-4

614-11-4 CORNER DISC ASSY ; 614-11-4 10" 1755 ASY RAISHUB

1755 Series Corner Disc; Used For 1755; 10 IN OD; Aluminum

Part #

9120139

BDI #

18141548

PRICE
$ 783.08 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.905
UNSPSC
24101700
EAN
0698210837631
Part Type
Corner Disc
Part Description
1755 Series Corner Disc
Used For
1755
Size
10 IN OD
Material
Aluminum
Inch - Metric
Inch
Other Features
Raised Hub
Category - BDI
Flat Top Accessories
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Disc
Keyword String
Corner
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1755 SERIE
Weight / LBS
4.2
Long Description
1755 Series Corner Disc; Used For 1755; 10 IN OD; Aluminum