Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

614-12-1

614-12-1

1700-18 614-12-1 CORNER DISC ASSY ; ALUM

1700 Series Corner Disc; Used For 1700 | 1765; 18 IN OD; Aluminum

Part #

9167720

BDI #

18138778

PRICE
$ 1,414.17 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.175
UNSPSC
24101700
EAN
0698210821883
Part Type
Corner Disc
Part Description
1700 Series Corner Disc
Used For
1700 | 1765
Size
18 IN OD
Material
Aluminum
Inch - Metric
Inch
Other Features
Flat Top
Category - BDI
Flat Top Accessories
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Disc
Keyword String
Corner
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1700 SERIE
Weight / LBS
7
Long Description
1700 Series Corner Disc; Used For 1700 | 1765; 18 IN OD; Aluminum