Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

614-12-2

614-12-2

614-12-2 CORNER DISC ASSY ; 18" 1701T ASY FLT TP

1701 Series Corner Disc; Used For 1701 TAB; 18 IN OD; Aluminum

Part #

9120141

BDI #

18141549

PRICE
$ 1,398.90 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
4.073
UNSPSC
24101700
EAN
0698210837648
Part Type
Corner Disc
Part Description
1701 Series Corner Disc
Used For
1701 TAB
Size
18 IN OD
Material
Aluminum
Inch - Metric
Inch
Other Features
Flat Top
Category - BDI
Flat Top Accessories
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Disc
Keyword String
Corner
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1701 TAB S
Weight / LBS
8.98
Long Description
1701 Series Corner Disc; Used For 1701 TAB; 18 IN OD; Aluminum