Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

614-13-1

614-13-1

1700-10" 614-13-1 CORNER DISC ASSY ; ALUM

1700 Series Corner Disc; Used For 1700 | 1765; 10 IN OD; Aluminum

Part #

9167740

BDI #

18138774

PRICE
$ 964.08 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.905
UNSPSC
24101700
EAN
0698210821876
Part Type
Corner Disc
Part Description
1700 Series Corner Disc
Used For
1700 | 1765
Size
10 IN OD
Material
Aluminum
Inch - Metric
Inch
Other Features
Flat Top
Category - BDI
Flat Top Accessories
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Disc
Keyword String
Corner
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1700 SERIE
Weight / LBS
4.2
Long Description
1700 Series Corner Disc; Used For 1700 | 1765; 10 IN OD; Aluminum