Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

6208 2RSJEM

6202 2RS C3 EMQV2

6202 2RS C3 EMQV2 DEEP GROOVE BALL BRG

Single Row Ball Bearing; 15MM Bore; 35MM Outside Diameter; 11MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage

Part #

6202 2RS C3 EMQV2

BDI #

18264333

PRICE
$ 4.23 / each

QTY

INVENTORY:
30
Manufacturer Name
RINGBALL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
31171504
EAN
0623647000136
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove | Electric Motor Quality | Vibration Velocity Gauge
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://ringball.com
Weight / LBS
0.10141
Long Description
Single Row Ball Bearing; 15MM Bore; 35MM Outside Diameter; 11MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outside Diameter
1.378 Inch | 35 Millimeter
Outer Race Width
0.433 Inch | 11 Millimeter
Bore
0.591 Inch | 15 Millimeter