Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

63-CCB-165

63-CCB-165

63-CCB-165 SYNCHRONOUS BELT

Synchronous Belt; 1 Inch Pitch; 63" Pitch Length; 1-1/2" Belt Width; Standard Timing Tooth Profile; CCB; Steel Tensile Material; Rubber Outer Material

Part #

63CCB165

BDI #

991006

PRICE
$ 364.64 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.906
UNSPSC
26111811
EAN
0698672850223
Belt Style
Synchronous
Belt Pitch
1 Inch
Tooth Profile
Standard Timing
Belt Series
CCB
Tensile Material
Steel
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Cotton Cleaner
Category - BDI
Drive Belt Synchronous Inch
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
63CCB165
Manufacturer Internal Number
63CCB165
Weight / LBS
2
Long Description
Synchronous Belt; 1 Inch Pitch; 63" Pitch Length; 1-1/2" Belt Width; Standard Timing Tooth Profile; CCB; Steel Tensile Material; Rubber Outer Material
Belt Width
1.5 Inch | 38.1 Millimeter
Belt Pitch Length
63 Inch | 1600.2 Millimeter