Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

66252843593

66252843593

66252843593 DEPRESSED CENTER WHEEL ; 10/PAK GEMINI 4-1/2"X1/4"X5/8-11"

Resin Bonded Abrasive; Gemini Abrasive Trade Name; 5/8"-11 Nominal Arbor Diameter; Black Color; 4-1/2" Nominal Diameter; Extra Coarse Grit; 0.33" Nominal Height; 3.2" Nominal Length; 13580RPM Maximum Speed; 1/4" Nominal Thickness; Type 27 Tool Shape; 3.2" Nominal Width; For Metal and Steel Applicable Material; For Used With Stainless Steel, Steel/Metal; Norton

Part #

66252843593

BDI #

19417204

PRICE
$ 7.74 / each

QTY

INVENTORY:
10
CATEGORY
Brand
Manufacturer Name
SAINT-GOBAIN WWW.SAINT-GOBAIN.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31191500
Noun
Abrasive
Keyword String
Resin Bonded
Weight / LBS
0.04
Product Detail
Resin Bonded Abrasive
Product Specification
Gemini Abrasive Trade Name; 5/8"-11 Nominal Arbor Diameter; Black Color; 4-1/2" Nominal Diameter; Extra Coarse Grit; 0.33" Nominal Height; 3.2" Nominal Length; 13580RPM Maximum Speed; 1/4" Nominal Thickness; Type 27 Tool Shape; 3.2" Nominal Width
Long Description
Resin Bonded Abrasive; Gemini Abrasive Trade Name; 5/8"-11 Nominal Arbor Diameter; Black Color; 4-1/2" Nominal Diameter; Extra Coarse Grit; 0.33" Nominal Height; 3.2" Nominal Length; 13580RPM Maximum Speed; 1/4" Nominal Thickness; Type 27 Tool Shape; 3.2" Nominal Width; For Metal and Steel Applicable Material; For Used With Stainless Steel, Steel/Metal; Norton