Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

6632-BLK

6632-BLK

6632-BLK COOLING SKULL CAP ; BLACK

Welder Caps and Doo Rag; 6632 Cooling Skull Cap; Black Color; Knit Material; One Size Size Group; Skull Cap Type

Part #

12686

BDI #

24752005

PRICE
$ 19.03 / each

QTY

Manufacturer Name
ERGODYNE CORP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
46180000
EAN
0720476126867
Noun
Welder Caps and Doo Rag
Manufacturer Internal Number
150-12686
Product Detail
Welder Caps and Doo Rag
Product Specification
6632 Cooling Skull Cap; Black Color; Knit Material; One Size Size Group; Skull Cap Type
Long Description
Welder Caps and Doo Rag; 6632 Cooling Skull Cap; Black Color; Knit Material; One Size Size Group; Skull Cap Type