Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

6C8.0-E

6C8.0-E

6C80-E V-BELT QD SHEAVE

6 Grooves; 8.4" Outside Diameter; Bushed; E Bushing Series; C Belt Series; 8" Pitch Minimum; 8" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway

Part #

455876

BDI #

280886

PRICE
$ 588.81 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
13.744
UNSPSC
26111806
EAN
0782475159475
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
E
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
6C80-E SHEAVE
Manufacturer Internal Number
455876
Weight / LBS
30.3
Long Description
6 Grooves; 8.4" Outside Diameter; Bushed; E Bushing Series; C Belt Series; 8" Pitch Minimum; 8" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Outside Diameter
8.4 Inch | 213.36 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
8 Inch | 203.2 Millimeter
Pitch Diameter Maximum
8 Inch | 203.2 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 75 Millimeter