Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

6SC35

6SC35

6SC35 ELASTOMERIC COUPLING FLANGE

Flange, Elastomeric Coupling; 4" Outside Diameter; 2-1/2" Hub Diameter; Spacer Flange; 1-5/8" Length Thru Bore; 6SC Size or Series; Cast Iron Material; 6000 Maximum Speed; EPDM/Neoprene 450 | Hytrel 1800In-Lbs Torque

Part #

6SC35

BDI #

991885

PRICE
$ 96.00 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.947
UNSPSC
31163012
EAN
0698672670067
Coupling Type
Elastomeric Coupling
Component
Flange
Hub Type
Spacer Flange
Bore Profile
Spacer Flange
Coupling Size or Series
6SC
Material
Cast Iron
Maximum Speed RPM
6000
Torque
EPDM/Neoprene 450 | Hytrel 1800In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Flange
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.tbwoods.com
Long Description
Flange, Elastomeric Coupling; 4" Outside Diameter; 2-1/2" Hub Diameter; Spacer Flange; 1-5/8" Length Thru Bore; 6SC Size or Series; Cast Iron Material; 6000 Maximum Speed; EPDM/Neoprene 450 | Hytrel 1800In-Lbs Torque
Outside Diameter
4 Inch | 101.6 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.625 Inch | 41.275 Millimeter
Hub Diameter
2.5 Inch | 63.5 Millimeter
Max Bore
0 Inch | 0 Millimeter