Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

7 C 120 R

7 C 86 R

7 C 86 R V-BELT SHEAVE

Transmission Pulley; 7 Grooves; 9" Outside Diameter; Bushed; R2 Bushing Series; C Belt Series; 8.6" Pitch Minimum; 8.6" Pitch Maximum; 1-3/8 To 3-5/8" Bushing Bore Range; Keyway

Part #

7 C 86 R

BDI #

21979544

PRICE
$ 1,759.81 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
23.946
UNSPSC
26111806
EAN
0697950728773
Number of Grooves
7
Mounting Method
Bushed
Bushing Size
R2
Belt Series
C
Bushing Bore Range - Inch
1-3/8 To 3-5/8
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
7 C 86 R
Weight / LBS
52.8
Long Description
Transmission Pulley; 7 Grooves; 9" Outside Diameter; Bushed; R2 Bushing Series; C Belt Series; 8.6" Pitch Minimum; 8.6" Pitch Maximum; 1-3/8 To 3-5/8" Bushing Bore Range; Keyway
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
8.6 Inch | 218.44 Millimeter
Outside Diameter
9 Inch | 228.6 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
8.6 Inch | 218.44 Millimeter