Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

7000118535

7000118535

MMM51115-19815 UTILITY CLOTH ROLL ; 320 GRID 2" W X 50YDS LG

Coated Roll Abrasive; Aluminum Oxide Abrasive Material; Cloth Body Material; P320 Grit; 7-7/8" Nominal Height; 50 yd Nominal Length; 2" Nominal Width; 3M Abrasive

Part #

7000118535

BDI #

21502851

QTY

CATEGORY
Brand
Manufacturer Name
3M
Minimum Buy Quantity
N/A
Weight / Kilogram
0.91
UNSPSC
31191500
EAN
0051115198151
Noun
Abrasive
Keyword String
Roll
Manufacturer URL
https://www.3m.com
Weight / LBS
2.45
Product Detail
Coated Roll Abrasive
Product Specification
Aluminum Oxide Abrasive Material; Cloth Body Material; P320 Grit; 7-7/8" Nominal Height; 50 yd Nominal Length; 2" Nominal Width; 3M Abrasive
Long Description
Coated Roll Abrasive; Aluminum Oxide Abrasive Material; Cloth Body Material; P320 Grit; 7-7/8" Nominal Height; 50 yd Nominal Length; 2" Nominal Width; 3M Abrasive