Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

70488B-S-10

70488B-S-10

70488B-S-10 ; 3/8IN FLAT SPRAY NOZZLE

Flat Spray Nozzle; 8620 Steel Flat Spray Nozzle; 0.375 IN; Use: Cleaning; Washing; Cooling; Descaling and Lubricating; Steel

Part #

1140608

BDI #

20355600

PRICE
$ 310.78 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / US pound
0.5
UNSPSC
24101700
EAN
0698210880170
Product Name
Flat Spray Nozzle
Part Description
8620 Steel Flat Spray Nozzle
Size
0.375 IN
Used For
Cleaning; Washing; Cooling; Descaling and Lubricating
Material
Steel
Other Features
Orifice Number 10
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Nozzle
Keyword String
Flat Spray
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
401-172-6
Manufacturer Internal Number
6488017
Weight / LBS
0.25
Long Description
Flat Spray Nozzle; 8620 Steel Flat Spray Nozzle; 0.375 IN; Use: Cleaning; Washing; Cooling; Descaling and Lubricating; Steel