Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

726-15-G

726-15-G

726-15-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE

Speed Reducer; Right Angle; 15:1 Ratio; Shaft Input Type; Left Hand Output Type; Direct Mounted; Worm; 700 Series; 3/4" Input Shaft Diameter

Part #

51741

BDI #

171255

PRICE
$ 1,955.16 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
18.643
UNSPSC
26111537
EAN
0781711517413
Reducer Type
Right Angle
Nominal Ratio
15:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
116.7
Gearing
Worm
Manufacturer's Series
700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1000Lbs
Base Included
No
Input Rating value plus um
2.95HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
1150In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
726-15-G
Manufacturer Internal Number
51741
Weight / LBS
43
Long Description
Speed Reducer; Right Angle; 15:1 Ratio; Shaft Input Type; Left Hand Output Type; Direct Mounted; Worm; 700 Series; 3/4" Input Shaft Diameter
Base to Center of Input Shaft
5.56 Inch | 141.224 Millimeter
Base to Center of Output Shaft
2.94 Inch | 74.676 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Height
8 Inch | 203.2 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Input Shaft Length
2 Inch | 50.8 Millimeter
Overall Length
10 Inch | 254 Millimeter
Output Shaft Length
2.62 Inch | 66.548 Millimeter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Overall Width
8.53 Inch | 216.662 Millimeter
Center Distance
2.62 Inch | 66.548 Millimeter