Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
7408 / 0.75X1X0.125 HM14 D

14810 / 1.5X1.874X0.25 HM14 R

7408 / 0.75X1X0.125 HM14 D

CRSEAL 7408 / 0.75X1X0.125 HM14 D SEAL

Lip Seal; 3/4" Shaft Dia; 1" Housing Bore; 1/8" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 1/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code

Part #

7408

BDI #

1296992

PRICE
$ 14.26 / each

QTY

INVENTORY:
16
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
0085311005456
Generic Design Code
C_R_HM14
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM14
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
7408
Weight / LBS
0.057
Long Description
Lip Seal; 3/4" Shaft Dia; 1" Housing Bore; 1/8" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 1/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code
Shaft Diameter
0.75 Inch | 19.05 Millimeter
Housing Bore
1 Inch | 25.4 Millimeter
Actual Width
0.125 Inch | 3.175 Millimeter
Nominal Width
0.125 Inch | 3.175 Millimeter