Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

748 RTV 300ML CTG

748 RTV 300ML CTG

748 WHITE 10.1OZ CTG ; GASKETING PASTE WHITE 10.1 OUNCE CARTRDG

Gasketing; RTV Silicone; Non Corrosive; 10.1 Oz; Paste; Electrical Sealing | Transportation | Power/Control Connection | Motor | Instrument Lens | Regulator | Control Panel | Refrigerator; White

Part #

99180561

BDI #

237837

PRICE
$ 66.03 / each

QTY

INVENTORY:
6
CATEGORY
Manufacturer Name
DOW CORNING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31201600
EAN
0077472748105
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Non Corrosive
Container Type
Cartridge
Texture
Paste
Application
Electrical Sealing | Transportation | Power/Control Connection | Motor | Instrument Lens | Regulator | Control Panel | Refrigerator
Manufacturer's Description
Dow Corning 748 Non-Corrosive Sealant
Color
White
Container Size value And um
10.1 Oz
Substrate Material
Glass | Metal | Organic Resin | Plastic | Rubber
Degree of Flashpoint value And um
Not Applicable
Odor
Alcoholic
Conformance to Certificate
FDA 21 CFR 175.105/177.2600 | MIL-A-46146 | NSF 51/61
Other Features
Neutral Cure | Food Grade | Temperature Range -55 to 177 Deg C
Net Weight
10.1 Oz
Category - BDI
Chemicals Sealants Gasketing
Product Group - BDI
480
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer Item Number
748 NON-COR SLNT,CRT,300ML-12CTN
Manufacturer Internal Number
2681234
Weight / LBS
0.642
Long Description
Gasketing; RTV Silicone; Non Corrosive; 10.1 Oz; Paste; Electrical Sealing | Transportation | Power/Control Connection | Motor | Instrument Lens | Regulator | Control Panel | Refrigerator; White