Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

78B11F X 2-7/16 SPLIT

78B11F X 2-7/16 SPLIT

78B11F-2G-SPLIT ROLLER CHAIN SPROCKET ; 2-7/16" KWY 2SS

Roller Chain Sprocket; 2-7/16" Bore; 78 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.894" Outside Diameter; 9.262" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

78B11F-2G-SPLIT

BDI #

20887086

PRICE
$ 629.14 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
11.791
UNSPSC
31171901
EAN
0009703901080
Chain Size
78
Number of Teeth
11
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Engineered Class Sprocket | Split Type
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Engineered Class
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
26
Long Description
Roller Chain Sprocket; 2-7/16" Bore; 78 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.894" Outside Diameter; 9.262" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
9.262 Inch | 235.255 Millimeter
Chain Pitch
2.609 Inch | 66.269 Millimeter
Outside Diameter
9.894 Inch | 251.308 Millimeter
Bore
2.438 Inch | 61.925 Millimeter