Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

78CS11 2 3/16

78CS13 2 7/16

78CS13 2 7/16 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-BS

Roller Chain Sprocket; 2-7/16" Bore; 78 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.9" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

78CS13 2 7/16

BDI #

624103

PRICE
$ 625.40 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
18.668
UNSPSC
31171902
EAN
0697950324302
Chain Size
78
Number of Teeth
13
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Engineered Class Sprocket | Flame Cut Sprockets
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Engineered Class
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
46
Long Description
Roller Chain Sprocket; 2-7/16" Bore; 78 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.9" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
0 Inch | 0 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Pitch Diameter
10.9 Inch | 276.86 Millimeter
Chain Pitch
2.609 Inch | 66.269 Millimeter