Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

790460

790460

CCB-200 418 GR ; CLEANING SPRAYER

Specialty Purpose Cleaner | Degreaser; Industrial; Trigger Spray; Aerosol; Workshop | Engine Shop | Machine Shop; Clear; 418 G

Part #

790460

BDI #

17199131

PRICE
$ 30.38 / each

QTY

INVENTORY:
7
Manufacturer Name
PROLAB TECHNOLUB INC.
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
47131800
Product Name And Type
Specialty Purpose Cleaner | Degreaser
Typical Use
Industrial
Container Type
Trigger Spray
Texture
Aerosol
Application
Workshop | Engine Shop | Machine Shop
Manufacturer's Description
Prolab Technolub Super-Strength Multi-Purpose Cleaner/Degreaser
Color
Clear
Container Size value And um
418 G
Substrate Material
All Surfaces
Degree of Flashpoint value And um
-10 Deg C
Odor
Characteristic
Other Features
Flammable
Net Weight
418 G
Category - BDI
Chemicals Specialty Purpose Cleaners
Product Group - BDI
C00104
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner | Degreaser
Manufacturer URL
https://www.prolab-technologies.com
Long Description
Specialty Purpose Cleaner | Degreaser; Industrial; Trigger Spray; Aerosol; Workshop | Engine Shop | Machine Shop; Clear; 418 G