Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

7C180S

7C180S

7C180S V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER C AND D

7 Grooves; 18.4" Outside Diameter; Bushed; S2 Bushing Series; C Belt Series; 18" Pitch Minimum; 18" Pitch Maximum; 1-7/8 To 4-3/16" Bushing Bore Range; Keyway

Part #

1013309

BDI #

332392

PRICE
$ 3,890.90 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
62.198
UNSPSC
26111806
EAN
0662289186990
Number of Grooves
7
Mounting Method
Bushed
Bushing Size
S2
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style | Type 13
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7C180S
Manufacturer Internal Number
1013309
Weight / LBS
137
Long Description
7 Grooves; 18.4" Outside Diameter; Bushed; S2 Bushing Series; C Belt Series; 18" Pitch Minimum; 18" Pitch Maximum; 1-7/8 To 4-3/16" Bushing Bore Range; Keyway
Pitch Diameter Minimum
18 Inch | 457.2 Millimeter
Pitch Diameter Maximum
18 Inch | 457.2 Millimeter
Bushing Bore Range
1-7/8 To 4-3/16 Inch | 47.625 To 106.363 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
18.4 Inch | 467.36 Millimeter