Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

7SC35 X 1-5/8 COUPLING HUB

7SC35 X 1-5/8 COUPLING HUB

7SC35 X 1-5/8 COUPLING HUB ; SIZE 7 1-5/8 BORE

Elastomeric Coupling Hub; 1-5/8" Bore; 4-5/8" Outside Diameter; Flange; Spacer Flange; Finished Bore; 2-13/16" Hub Diameter; 1-5/8" Length; 7SC Coupling Series; No Bushing; Steel; 5250 Maximum Speed; TPR 725 | Hytrel 2875In-Lbs Torque

Part #

7SC35 X 1-5/8 COUPLING HUB

BDI #

22488376

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31163012
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.martinsprocket.com
Product Detail
Elastomeric Coupling Hub
Product Specification
1-5/8" Bore; 4-5/8" Outside Diameter; Flange; Spacer Flange; Finished Bore; 2-13/16" Hub Diameter; 1-5/8" Length; 7SC Coupling Series; No Bushing; Steel; 5250 Maximum Speed; TPR 725 | Hytrel 2875In-Lbs Torque
Long Description
Elastomeric Coupling Hub; 1-5/8" Bore; 4-5/8" Outside Diameter; Flange; Spacer Flange; Finished Bore; 2-13/16" Hub Diameter; 1-5/8" Length; 7SC Coupling Series; No Bushing; Steel; 5250 Maximum Speed; TPR 725 | Hytrel 2875In-Lbs Torque