Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHP 8-3V500TB

8 5V 1320 TB

8 5V 1320 TB V-BELT SHEAVE ; TB HI-CAP 8 GRV

Transmission Pulley; 8 Grooves; 13.2" Outside Diameter; Bushed; 4040 Bushing Series; 5V Belt Series; 13.1" Pitch Minimum; 13.1" Pitch Maximum; 1-7/16 To 4" Bushing Bore Range; Keyway

Part #

8 5V 1320 TB

BDI #

624276

PRICE
$ 930.23 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
52.664
UNSPSC
26111806
EAN
0697950158600
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
4040
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
8 5V 1320 TB
Weight / LBS
87
Long Description
Transmission Pulley; 8 Grooves; 13.2" Outside Diameter; Bushed; 4040 Bushing Series; 5V Belt Series; 13.1" Pitch Minimum; 13.1" Pitch Maximum; 1-7/16 To 4" Bushing Bore Range; Keyway
Outside Diameter
13.2 Inch | 335.28 Millimeter
Pitch Diameter Maximum
13.1 Inch | 332.74 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
1-7/16 To 4 Inch | 38 To 115 Millimeter
Pitch Diameter Minimum
13.1 Inch | 332.74 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter