Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8 5V 925 TB

8 5V 925 TB

8 5V 925 TB V-BELT SHEAVE ; TB HI-CAP 8 GRV

Transmission Pulley; 8 Grooves; 9-1/4" Outside Diameter; Bushed; 3535 Bushing Series; 5V Belt Series; 9.15" Pitch Minimum; 9.15" Pitch Maximum; 1-3/16 To 3-1/2" Bushing Bore Range; Keyway

Part #

8 5V 925 TB

BDI #

624305

PRICE
$ 622.79 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
20.43
UNSPSC
26111806
EAN
0697950158730
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
3535
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
8 5V 925 TB
Weight / LBS
48
Long Description
Transmission Pulley; 8 Grooves; 9-1/4" Outside Diameter; Bushed; 3535 Bushing Series; 5V Belt Series; 9.15" Pitch Minimum; 9.15" Pitch Maximum; 1-3/16 To 3-1/2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Outside Diameter
9.25 Inch | 234.95 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
9.15 Inch | 232.41 Millimeter
Pitch Diameter Maximum
9.15 Inch | 232.41 Millimeter
Bushing Bore Range
1-3/16 To 3-1/2 Inch | 32 To 95 Millimeter