Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8 C 500 S

8 8V 4000 W

8 8V 4000 W V-BELT SHEAVE ; 8GR 8V 40" OD BORED FOR W BUSHING

Transmission Pulley; 8 Grooves; 40" Outside Diameter; Bushed; W1 Bushing Series; 8V Belt Series; 39.8" Pitch Minimum; 39.8" Pitch Maximum; 3-3/8 To 7-7/16" Bushing Bore Range; Keyway

Part #

8 8V 4000 W

BDI #

21979640

PRICE
$ 6,777.83 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
257.143
UNSPSC
26111806
EAN
0697950741338
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
W1
Belt Series
8V
Bushing Bore Range - Inch
3-3/8 To 7-7/16
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
8 8V 4000 W
Weight / LBS
567
Long Description
Transmission Pulley; 8 Grooves; 40" Outside Diameter; Bushed; W1 Bushing Series; 8V Belt Series; 39.8" Pitch Minimum; 39.8" Pitch Maximum; 3-3/8 To 7-7/16" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Outside Diameter
40 Inch | 1016 Millimeter
Pitch Diameter Minimum
39.8 Inch | 1010.92 Millimeter
Pitch Diameter Maximum
39.8 Inch | 1010.92 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter