Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8-8V18.00-M

8-8V18.00-M

8-8V18.00-M V-BELT QD SHEAVE

Transmission Pulley; 8 Grooves; 18" Outside Diameter; Bushed; M Bushing Size; 8V Belt Series; 1" Belt Width Minimum; 1" Belt Width Maximum; 18" Pitch Diameter Minimum; 18" Pitch Diameter Maximum; Keyway

Part #

455464

BDI #

280539

PRICE
$ 2,523.50 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
137.801
EAN
0782475155392
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
M
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
455464
Weight / LBS
230
Long Description
Transmission Pulley; 8 Grooves; 18" Outside Diameter; Bushed; M Bushing Size; 8V Belt Series; 1" Belt Width Minimum; 1" Belt Width Maximum; 18" Pitch Diameter Minimum; 18" Pitch Diameter Maximum; Keyway
Bushing Bore Range
2 To 5-1/2 Inch | 50 to 120 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
18 Inch | 457.2 Millimeter
Pitch Diameter Maximum
18 Inch | 457.2 Millimeter
Pitch Diameter Minimum
18 Inch | 457.2 Millimeter