Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8C85E

8 B 300 F

8 B 300 F V-BELT SHEAVE ; 8 GRV CONVENTIONAL

Transmission Pulley; 8 Grooves; 30.35" Outside Diameter; Bushed; F Bushing Series; A | B Belt Series; 29.6" Pitch Minimum; 30" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway

Part #

8 B 300 F

BDI #

624159

PRICE
$ 2,191.73 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
70.37
UNSPSC
26111806
EAN
0697950123028
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
F
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style | Bore Size 4 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
8 B 300 F
Weight / LBS
168
Long Description
Transmission Pulley; 8 Grooves; 30.35" Outside Diameter; Bushed; F Bushing Series; A | B Belt Series; 29.6" Pitch Minimum; 30" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
29.6 Inch | 751.84 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 100 Millimeter
Pitch Diameter Maximum
30 Inch | 762 Millimeter
Outside Diameter
30.35 Inch | 770.89 Millimeter
Bore
0 Inch | 0 Millimeter