80-2 C/L
80-2CL CONNECTING LINK ; OILFIELD API
Chain Link; 80-2 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.63" Roller Width; 0.13" Plate Thickness; 0.91" Plate Height; Curved; 0.312" Pin Diameter
Part #
0710275
BDI #
20446028
PRICE
$ 3.69 / each
INVENTORY: