80-3 C/L CP TYPE SF
80-3 C/L CP TYPE SF CONN LINK
Chain Link; 80-3 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.63" Roller Width; 0.13" Plate Thickness; 0.91" Plate Height; Curved; 0.312" Pin Diameter
Part #
80-3 C/L CP TYPE SF
BDI #
21839339
PRICE
INVENTORY: