Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

80-6 C/L

80-6 C/L

80-6CL CONNECTING LINK ; OILFIELD API

Chain Link; 80-6 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.63" Roller Width; 0.13" Plate Thickness; 0.91" Plate Height; Curved; 5/16" Pin Diameter

Part #

0710290

BDI #

20446034

PRICE
$ 10.17 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
4.535
UNSPSC
31151609
Chain Size
80-6
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
6
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
10
Long Description
Chain Link; 80-6 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.63" Roller Width; 0.13" Plate Thickness; 0.91" Plate Height; Curved; 5/16" Pin Diameter
Plate Thickness
0.13 Inch | 3.302 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Pin Diameter
0.313 Inch | 7.95 Millimeter
Roller Width
0.63 Inch | 16 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Plate Height
0.91 Inch | 23.114 Millimeter