Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

80 HQD HUB OMEGA 7300905

80 HQD HUB OMEGA 7300905

80 HQD HUB OMEGA COUPLING HUB ; QD

Hub, Elastomeric Coupling; 11-1/4" Outside Diameter; 9-1/2" Hub Diameter; Shaft; Bushed; 6-3/4" Length Thru Bore; E80 Size or Series; M Bushing Size; Keyway; Steel Material; 2000 Maximum Speed; 39500In-Lbs Torque

Part #

9649364

BDI #

18141827

PRICE
$ 5,093.62 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
27.442
UNSPSC
31163012
EAN
0698210009052
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Coupling Size or Series
E80
Bushing Size if bushed
M
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
2000
Torque
39500In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | QD Bushing
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300905
Weight / LBS
60.5
Long Description
Hub, Elastomeric Coupling; 11-1/4" Outside Diameter; 9-1/2" Hub Diameter; Shaft; Bushed; 6-3/4" Length Thru Bore; E80 Size or Series; M Bushing Size; Keyway; Steel Material; 2000 Maximum Speed; 39500In-Lbs Torque
Bore Range
1-15/16 To 5-1/2 Inch | 80 To 125 Millimeter
Outside Diameter
11.25 Inch | 285.75 Millimeter
Hub Diameter
9.5 Inch | 241.3 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
6.75 Inch | 171.45 Millimeter