Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

80020H

80020H

80020H SCREWDRIVER ; 3/8"X12" SLOTTED 6/PAK 60/CS

Slotted Screwdriver; Black/Molten Orange Handle Color; Dual Material Handle Material; Ergonomic Tri-Lobe; Straight Handle Type; 16.95" Overall Nominal Length; 0.315" Nominal Shank Diameter; 12" Shank Nominal Length; Alloy Steel Shank Material; Round Shank Type; Non-Slip Black Oxide Tip Finish; 3/8" Tip Nominal Size; 0.050" Tip Thickness; Slotted Tip Type; Gearwrench

Part #

80020H

BDI #

18501820

PRICE
$ 25.10 / each

QTY

CATEGORY
Manufacturer Name
APEX TOOL GROUP WWW.GEARWRENCH.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.24
UNSPSC
27111701
EAN
0099575008023
Noun
Screwdriver
Keyword String
Slotted
Manufacturer Item Number
329-80020H
Product Detail
Slotted Screwdriver
Product Specification
Black/Molten Orange Handle Color; Dual Material Handle Material; Ergonomic Tri-Lobe; Straight Handle Type; 16.95" Overall Nominal Length; 0.315" Nominal Shank Diameter; 12" Shank Nominal Length; Alloy Steel Shank Material; Round Shank Type; Non-Slip Black Oxide Tip Finish; 3/8" Tip Nominal Size; 0.050" Tip Thickness; Slotted Tip Type
Long Description
Slotted Screwdriver; Black/Molten Orange Handle Color; Dual Material Handle Material; Ergonomic Tri-Lobe; Straight Handle Type; 16.95" Overall Nominal Length; 0.315" Nominal Shank Diameter; 12" Shank Nominal Length; Alloy Steel Shank Material; Round Shank Type; Non-Slip Black Oxide Tip Finish; 3/8" Tip Nominal Size; 0.050" Tip Thickness; Slotted Tip Type; Gearwrench