Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2080A30H

80A46

80A46 ROLLER CHAIN SPROCKET ; A PLATE

Roller Chain Sprocket; 80 Chain; 46 Teeth; 1 Row of Teeth; No Hardened Teeth; 15-7/32" Outside Diameter; 14.654" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

80A46

BDI #

624440

PRICE
$ 188.70 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
11.469
UNSPSC
31171901
EAN
0697950021430
Chain Size
80
Number of Teeth
46
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
26.6
Long Description
Roller Chain Sprocket; 80 Chain; 46 Teeth; 1 Row of Teeth; No Hardened Teeth; 15-7/32" Outside Diameter; 14.654" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
15.219 Inch | 386.563 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
14.654 Inch | 372.2 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter