Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

40BS23 1 1/4

80BS31 1 5/8

80BS31 1 5/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE

Roller Chain Sprocket; 1-5/8" Bore; 80 Chain; 31 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.434" Outside Diameter; 9.884" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

80BS31 1 5/8

BDI #

624818

PRICE
$ 227.30 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
7.982
UNSPSC
31171901
EAN
0697950311470
Chain Size
80
Number of Teeth
31
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
18
Long Description
Roller Chain Sprocket; 1-5/8" Bore; 80 Chain; 31 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.434" Outside Diameter; 9.884" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
9.884 Inch | 251.054 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Outside Diameter
10.434 Inch | 265.024 Millimeter
Bore
1.625 Inch | 41.275 Millimeter