Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

60BS17 1 7/16

80BS9HT 1 1/4

80BS9HT 1 1/4 ROLLER CHAIN SPROCKET ; 80 CHAIN 9T B-HUB ONE SIDE 1-1/4" FB

Roller Chain Sprocket; 1-1/4" Bore; 80 Chain; 9 Teeth; 1 Row of Teeth; Hardened Teeth; 3.348" Outside Diameter; 2.924" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

80BS9HT 1 1/4

BDI #

625128

PRICE
$ 75.82 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.468
UNSPSC
31171901
EAN
0697950164380
Chain Size
80
Number of Teeth
9
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
1.6
Long Description
Roller Chain Sprocket; 1-1/4" Bore; 80 Chain; 9 Teeth; 1 Row of Teeth; Hardened Teeth; 3.348" Outside Diameter; 2.924" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
1.25 Inch | 31.75 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Pitch Diameter
2.924 Inch | 74.27 Millimeter
Outside Diameter
3.348 Inch | 85.039 Millimeter