80H-2 O/L
80H-2 OL OFFSET LINK
Chain Link; 80-2 Chain Size; Cottered; 1" Chain Pitch; Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.63" Roller Width; 0.13" Plate Thickness; 0.91" Plate Height; Curved; 0.312" Pin Diameter
Part #
0832610
BDI #
18142099
PRICE
$ 124.08 / each
INVENTORY: