Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

80Q37

80Q37

80Q37 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SINGLE BUSHED

Roller Chain Sprocket; 80 Chain; 37 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.349" Outside Diameter; 11.792" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

1171966

BDI #

312251

PRICE
$ 602.56 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
9.171
UNSPSC
31171901
EAN
0662289196869
Chain Size
80
Number of Teeth
37
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
Q1
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1171966
Weight / LBS
20.2
Long Description
Roller Chain Sprocket; 80 Chain; 37 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.349" Outside Diameter; 11.792" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
12.349 Inch | 313.665 Millimeter
Pitch Diameter
11.792 Inch | 299.51 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 18 To 65 Millimeter
Bore
0 Inch | 0 Millimeter