Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

81XB15F X 2-15/16 SPLIT

81XB15F X 2-15/16 SPLIT

81XB15F-2R-SPLIT ROLLER CHAIN SPROCKET

Roller Chain Sprocket; 2-15/16" Bore; 81X Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 13.404" Outside Diameter; 12.549" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

81XB15F-2R-SPLIT

BDI #

20887106

PRICE
$ 637.84 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
20.39
UNSPSC
31171901
EAN
0009703901349
Chain Size
81X
Number of Teeth
15
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Conveyor Chain | Split Type
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
45
Long Description
Roller Chain Sprocket; 2-15/16" Bore; 81X Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 13.404" Outside Diameter; 12.549" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
2.938 Inch | 74.625 Millimeter
Outside Diameter
13.404 Inch | 340.462 Millimeter
Chain Pitch
2.609 Inch | 66.269 Millimeter
Pitch Diameter
12.549 Inch | 318.745 Millimeter