Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

81XC13F X 2-3/16

81XC13F X 2-3/16

81XC13F-2C ROLLER CHAIN SPROCKET

Roller Chain Sprocket; 2-3/16" Bore; 81X Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.571" Outside Diameter; 10.9" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

81XC13F-2C

BDI #

20887156

PRICE
$ 650.06 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
22.2
UNSPSC
31171901
EAN
0009703901434
Chain Size
81X
Number of Teeth
13
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Conveyor Chain
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
49
Long Description
Roller Chain Sprocket; 2-3/16" Bore; 81X Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.571" Outside Diameter; 10.9" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
10.9 Inch | 276.86 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Chain Pitch
2.609 Inch | 66.269 Millimeter
Outside Diameter
11.571 Inch | 293.903 Millimeter