Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

820/815-13T RB 3/4IN

820/815-13T RB 3/4IN

820/815-13T RB 3/4" SPROCKET ; CI 401-193-2 BLK BDY

815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 1-1/2" Pitch; 13 Teeth; 3.11" Outside Diameter; 3.228" Pitch Diameter; A-No Hub; Rough Bore; Round; Straight Running | Back Flexing; Cast Iron

Part #

9167030

BDI #

18142119

PRICE
$ 374.50 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.09
UNSPSC
31171903
EAN
0698210632229
Modular - Flat Top Size
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Number of Teeth
13
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Cast Iron
Grooved Yes or No
Yes
Split Yes or No
No
Max Bore
1.25
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
Block Body
Category - BDI
Flat Top Sprockets
Product Group - BDI
5002
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6263222
Weight / LBS
2.4
Long Description
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 1-1/2" Pitch; 13 Teeth; 3.11" Outside Diameter; 3.228" Pitch Diameter; A-No Hub; Rough Bore; Round; Straight Running | Back Flexing; Cast Iron
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.228 Inch | 81.991 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Outside Diameter
3.11 Inch | 78.994 Millimeter