Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

820/815-29T RB 3/4IN ARM BODY

820/815-41T RB 3/4IN ARM BODY

820/815-41T RB 3/4" ARM SPROCKET ; CI GRVD 401-334-2

815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 1-1/2" Pitch; 41 Teeth; 9.93" Outside Diameter; 9.826" Pitch Diameter; A-No Hub; Rough Bore; Round; Straight Running | Back Flexing; Cast Iron

Part #

9167290

BDI #

18141858

PRICE
$ 558.00 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
6.81
UNSPSC
31171903
EAN
0698210632045
Modular - Flat Top Size
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Number of Teeth
41
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Cast Iron
Grooved Yes or No
Yes
Split Yes or No
No
Max Bore
2.5
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
Arm Body
Category - BDI
Flat Top Sprockets
Product Group - BDI
5002
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6263204
Weight / LBS
15
Long Description
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 1-1/2" Pitch; 41 Teeth; 9.93" Outside Diameter; 9.826" Pitch Diameter; A-No Hub; Rough Bore; Round; Straight Running | Back Flexing; Cast Iron
Pitch
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
9.93 Inch | 252.222 Millimeter
Pitch Diameter
9.826 Inch | 249.58 Millimeter