Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

825087

825087

825087 OBSOLETE DO NOT USE 08/22 ; .5H1800R184TEPFC230460V3PH60HZCT40C1

AC Motor; Multi Phase; 5HP; 184T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; EPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 17.87" Overall Length; 90.2% Efficiency Full Load

Part #

825087.00

BDI #

20181318

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
Horse Power
5HP
Frame Size
184T
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
EPFC
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
90.2
Inch - Metric
Inch
Other Features
Current Rating 13.8-12.4/6.2 Ampere | 4 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
825087.00
Manufacturer Internal Number
825087.00
Weight / LBS
161
Long Description
AC Motor; Multi Phase; 5HP; 184T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; EPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 17.87" Overall Length; 90.2% Efficiency Full Load
Overall Length
17.87 Inch | 453.898 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter