Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

83230

83230

83230

Industrial Roll; 2" Width; 50 Yards Length; 320 Grit; Aluminum Oxide Grain; Premium Quality Ea-F Material For Very High Flexibility; High Tensile Strength - Extra Durable Backing; Long Life; Primarily For Machine Applications; Resin Over Resin Construction For A Strong Bond That Is Resistant To Heat And Moisture; Egyptian Cotton Cloth Backing For Superior Durability; Available In Two Tensile Strengths For A Wide Range Of Applications; Open Coat Structure Prevents Loading; Box Label Upc Bar Coded For Easy Identification And Inventory Maintenance

Part #

83230

BDI #

19116680

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
UNITED ABRASIVES INC WWW.UNITEDABRASIVES.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.129
UNSPSC
31191501
EAN
0699053832302
Noun
Roll
Keyword String
Industrial
Manufacturer URL
https://www.unitedabrasives.com
Product Detail
Industrial Roll
Product Specification
2" Width; 50 Yards Length; 320 Grit
Long Description
Industrial Roll; 2" Width; 50 Yards Length; 320 Grit; Aluminum Oxide Grain; Premium Quality Ea-F Material For Very High Flexibility; High Tensile Strength - Extra Durable Backing; Long Life; Primarily For Machine Applications; Resin Over Resin Construction For A Strong Bond That Is Resistant To Heat And Moisture; Egyptian Cotton Cloth Backing For Superior Durability; Available In Two Tensile Strengths For A Wide Range Of Applications; Open Coat Structure Prevents Loading; Box Label Upc Bar Coded For Easy Identification And Inventory Maintenance