Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

85175

85175

85175 LITHIUM BATTERY ; 2/PAK NETPRICE APPLIES NO OTHER DISCOUNT

Battery; CR123A Battery Size; Lithium Battery Type; 3/4" Nominal Height; 4-1/2" Nominal Length; 3V Nominal Voltage; 3-1/2" Nominal Width

Part #

85175

BDI #

17235006

PRICE
$ 14.60 / pack

QTY

INVENTORY:
9
Manufacturer Name
STREAMLIGHT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.567
UNSPSC
25173900
EAN
0080926851757
Noun
Battery
Weight / LBS
0.8
Product Detail
Battery
Product Specification
CR123A Battery Size; Lithium Battery Type; 3/4" Nominal Height; 4-1/2" Nominal Length; 3V Nominal Voltage; 3-1/2" Nominal Width
Long Description
Battery; CR123A Battery Size; Lithium Battery Type; 3/4" Nominal Height; 4-1/2" Nominal Length; 3V Nominal Voltage; 3-1/2" Nominal Width