Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

866190

866190

866190 ; 619-HC 6 X 19

Wire Block Brush; 6 X 19 Number of Rows; 7-1/4" X 2-1/4" Block Size; 7" Brush Part; 1-5/8" Trim Length; For Rugged Cleaning Of Bricks, Stone And Concrete

Part #

866190

BDI #

17234218

QTY

INVENTORY:
15
Manufacturer Name
SELECT BRUSH
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
27113000
Harmonized Tariff Code
9603.29.00.00
Noun
Brush
Product Detail
Wire Block Brush
Product Specification
Wire Block Brush; 6 X 19 Number of Rows; 7-1/4" X 2-1/4" Block Size; 7" Brush Part; 1-5/8" Trim Length
Long Description
Wire Block Brush; 6 X 19 Number of Rows; 7-1/4" X 2-1/4" Block Size; 7" Brush Part; 1-5/8" Trim Length; For Rugged Cleaning Of Bricks, Stone And Concrete