Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

881-21T RB 3/4IN ARM BODY

881-21T RB 3/4IN ARM BODY

881-21T RB 3/4" ARM BODY SPROCKET ; CI N-GRVD 401-286-2

881; 1-1/2" Pitch; 21 Teeth; 5.12" Outside Diameter; 5.089" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron

Part #

9167980

BDI #

18141902

PRICE
$ 362.04 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.066
UNSPSC
31171903
EAN
0698210643195
Modular - Flat Top Size
881
Number of Teeth
21
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Cast Iron
Grooved Yes or No
No
Split Yes or No
No
Max Bore
1.75
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
Arm Body
Category - BDI
Flat Top Sprockets
Product Group - BDI
5002
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6264319
Weight / LBS
8
Long Description
881; 1-1/2" Pitch; 21 Teeth; 5.12" Outside Diameter; 5.089" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.12 Inch | 130.048 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
5.089 Inch | 129.261 Millimeter