Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

881-23T 1IN KWSS

881-23T 1IN KWSS

881-23T SPKT 1" KW SS SPROCKET ; 401-287-4 NON-SPLIT

1" Bore; 881; 1-1/2" Pitch; 23 Teeth; 5.59" Outside Diameter; 5.56" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron

Part #

9120036

BDI #

18141904

PRICE
$ 653.52 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.087
UNSPSC
31171903
EAN
0698210719463
Modular - Flat Top Size
881
Number of Teeth
23
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Cast Iron
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
Yes
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Product Group - BDI
5002
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6271946
Weight / LBS
8.5
Long Description
1" Bore; 881; 1-1/2" Pitch; 23 Teeth; 5.59" Outside Diameter; 5.56" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
Outside Diameter
5.59 Inch | 141.986 Millimeter
Pitch Diameter
5.56 Inch | 141.224 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Bore
1 Inch | 25.4 Millimeter