Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

882C9

882-15T RB 3/4IN BLOCK BODY

882-15T RB 3/4" BLOCK BDY SPROCKET ; CI N-GRVD 401-326-2

882 | 883; 1-1/2" Pitch; 15 Teeth; 7.36" Outside Diameter; 7.215" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron

Part #

9167965

BDI #

18142190

PRICE
$ 412.58 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.225
UNSPSC
31171903
EAN
0698210719432
Modular - Flat Top Size
882 | 883
Number of Teeth
15
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Cast Iron
Grooved Yes or No
No
Split Yes or No
No
Max Bore
1.75
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
Block Body
Category - BDI
Flat Top Sprockets
Product Group - BDI
5002
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6271943
Weight / LBS
4.9
Long Description
882 | 883; 1-1/2" Pitch; 15 Teeth; 7.36" Outside Diameter; 7.215" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.36 Inch | 186.944 Millimeter
Pitch Diameter
7.215 Inch | 183.261 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter